36 in. Wall Mount Range Hood in Stainless Steel
36 in. Wall Mount Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Backlit, touch controls and digital readout
- Recirculating-ready design includes a reversible duct cover and charcoal filter for non-vented installations, eliminating the need for an optional kit
- Powerful ventilation offers 3 speeds plus a 490 CFM boost to capture cooking fumes and odors
- Dual blowers with 4 blower levels
- Sleek, understated appearance
- Halogen lighting
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 490 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Push Button
- Depth:
- 20-11/25 in
- Duct Size:
- 8 in
- Energy Star Compliant:
- No
- Filter Type:
- Mesh
- Height:
- 3-1/4 in
- Hood Vent Type:
- Canopy
- Installation Type:
- Wall Mount
- Length:
- 36 in
- Light Bulb Type:
- Halogen
- Max CFM:
- 490 cfm
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 35-7/8 in