23-1/2 in. 5.4 cu. ft. Undercounter Refrigerator in Stainless Steel
This product has been replaced by
Manufacturer Part #ZIFS240NSS
23-1/2 in. 5.4 cu. ft. Undercounter Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flush installation
- LED lighting
- Adjustable temperature control
- Stainless Steel tubular handle
- Reversible door swing
- Clear Lexan crisper on full-extension slides
- Quick space shelf slides out of the way to make room for tall items
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Adjustable Shelves:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.40 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic
- Depth:
- 23-3/16 in
- Display Type:
- Digital
- Energy Star Compliant:
- No
- Height:
- 34-1/8 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Number of Shelves:
- 3
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 5.4 cu ft
- Refrigerator Type:
- Undercounter, Full Refrigerator
- Volts:
- 120V
- Width:
- 23-1/2 in