2.2 cu. ft. 1100 W Countertop Microwave in Fingerprint Resistant Black Slate
Profile™ 2.2 cu. ft. 1100 W Countertop Microwave in Fingerprint Resistant Black Slate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 13.9
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2.2 cu ft
- Coating:
- Epoxy
- Collection:
- Profile™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Fingerprint Resistant Black Slate
- Control Type:
- Electronic Touch
- Depth:
- 19-3/4 in
- Display Type:
- Digital
- Energy Star Compliant:
- No
- Height:
- 14 in
- Interior Light:
- No
- Maximum Capacity:
- 2.2 cu ft
- Microwave Type:
- Countertop
- NSF Certified:
- No
- Number of Settings:
- 8
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1650 W
- Width:
- 24-3/25 in