26-3/4 in. 1.67 cf Undercounter Warmer Drawer in Stainless Steel
This product has been replaced by
Manufacturer Part #PKW7000SPSS
Profile™ 26-3/4 in. 1.67 cf Undercounter Warmer Drawer in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Variable humidity control
- "On" indicator light illuminates when warming drawer is operating
- Variable temperature control
- Half rack maximizes drawer space
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- Capacity:
- 1.67 cu ft
- Collection:
- Profile™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic
- Depth:
- 23-3/4 in
- Height:
- 10-1/2 in
- Maximum Capacity:
- 1.67 cu ft
- Volts:
- 120V
- Width:
- 26-3/4 in