GE Appliances
Profile™ 36 in. 350 cfm Wall Mount Glass Canopy Chimney Hood in Stainless Steel
Part #GPVW7361SJSS | Item #5097024 | Manufacturer Part #PVW7361SJSS
Width
Product Details
Documents
Specifications
ADA Compliant: No
AMP: 5.3
Bulb Type: Halogen
CFM: 350
Collection: Profile™
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Depth: 18-1/2 in
Duct Shape: Round
Duct Size: 6 in
Energy Star Compliant: No
Fan Speeds: 4
Height: 1-3/4 in
Hood Vent Type: Chimney
Installation Type: Wall Mount
Sones: 6.1
UL Listed: No
Volts: 120V
Width: 36 in