35-3/4 in. 28 cu. ft. French Door Refrigerator in Black Slate
Profile™ 35-3/4 in. 28 cu. ft. French Door Refrigerator in Black Slate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- Adjustable Shelves:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 28 cu ft
- Collection:
- Profile™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Slate
- Control Type:
- External Electronic Temperature Controls
- Depth:
- 36-1/4 in
- Display Type:
- Digital
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 9.17 cu ft
- Green Product:
- Yes, Energy Star
- Handle Type:
- Designer
- Height:
- 69-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- LED Light:
- Yes
- Number of Shelves:
- 5
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 18.66 cu ft
- Refrigerator Type:
- French Door
- Smart Home Compatibility:
- Amazon Alexa, IFTTT, Google Assistant
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 120V
- WIFI Enabled:
- Yes
- Weight:
- 370 lb
- Width:
- 35-3/4 in
- Wireless Communication - FEI:
- Wi-Fi