Profile™ Advantium® 30 in. 15 Amp Single Electric Advantium Wall Oven Stainless Steel

Part #GPSB1201NSS  |  Item #3709669  |  Manufacturer Part #PSB1201NSS

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 15

Capacity: 1.7 cu ft

Collection: Profile™ Advantium®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 21-1/2 in

Height: 19-1/8 in

Volts: 120V

Width: 29-3/4 in