2.1 cu. ft. 1050 W External Over-the-Range Microwave in Fingerprint Resistant Slate
Profile™ Series 2.1 cu. ft. 1050 W External Over-the-Range Microwave in Fingerprint Resistant Slate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Bottom control with integrated handle
- Upfront charcoal filter with indicator light
- Sensor cooking controls automatically adjusts time and power
- Capacity: 2.1 cu ft
- Turntable on/off control
- Chef connect
- Includes "add 30 seconds" button
- Features 3-speed, 400 CFM venting system
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- CFM:
- 400 ft3/min
- Capacity:
- 2.1 cu ft
- Collection:
- Profile™ Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Slate
- Control Type:
- Electronic
- Depth:
- 16-5/32 in
- Display Type:
- Digital
- Duct Size:
- 3-1/4 in x 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Carbon
- Height:
- 17-5/16 in
- Hood Vent Type:
- External
- Interior Light:
- Yes
- Max CFM:
- 400 cfm
- Maximum Capacity:
- 2.1 cu ft
- Microwave Type:
- Over the Range
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 1050 W
- Width:
- 29-15/16 in