29-3/4 in. 5 cu. ft. Single Oven in Black Stainless

You last purchased this on
 
GE®

Profile™ Series 29-3/4 in. 5 cu. ft. Single Oven in Black Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
GE®

Profile™ Series 29-3/4 in. 5 cu. ft. Single Oven in Black Stainless

  • Fast #
  • Part #GPTS7000BNTS
  • Item #7759292
  • Manufacturer Part #PTS7000BNTS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Stainless Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
20
Capacity:
5 cu ft
Collection:
Profile™ Series
Color Finish Category:
Blacks
Color Finish Name:
Black Stainless
Control Type:
Touch
Depth:
26-3/4 in
Door Style:
Drop Down
Handle Material:
Stainless Steel
Height:
28-5/8 in
Installation Type:
Built-in
Interior Light:
Yes
Light Bulb Type:
Halogen
Material:
Stainless Steel
Maximum Capacity:
5 cu ft
Number of Lights:
2
Power Source:
Electric
Self Clean:
Yes
Smart Home Enabled:
Yes
UL Listed:
No
Volts:
240/208V
Watts:
4300 W
Weight:
161 lb
Width:
29-3/4 in