Handle Kit for GTH18GBDERWW
Handle Kit for GTH18GBDERWW
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Replacement door handle for refrigerator
Specifications
- Brand Model Compatibility:
- GTH18GBDERWW
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 19 in
- Height:
- 1-1/4 in
- NSF Certified:
- No
- Product Type:
- Handle Kit
- Width:
- 3-1/2 in