Spacemaker® 2.2 CF Unitized Washer and 4.4 CF Gas Dryer in White

Part #GGTUP240GMWW  |  Item #4129965  |  Manufacturer Part #GTUP240GMWW

Call for Pricing EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two wash and spin speed combinations are matched to fabric type for great clothes care
  • Features 9 wash cycles for convenient, preprogrammed settings for everyday fabrics
  • Five wash/rinse temperature settings offer a greater degree of control over fabric cleaning and care
  • Auto-load sensing with 5 water levels automatically measures the load size and add just the right amount of water
  • Rotary-electronic washer controls simplify cycle selection
  • Cycle status lights provide accurate cycle times
  • Rotary-electromechanical dryer controls allow fast, easy cycle selection
  • Washer size: 2.2 DOE cu ft
  • Dryer size: 4.4 cu ft

Documents

Specifications

AMP: [15, 20]

CEC Compliant: For Sale in CA

Capacity: 2.2 cu ft

Collection: Spacemaker®

Color Finish: White

Color Finish Category: Whites

Depth: 27-1/4 in

Height: 75-1/2 in

Power Source: Gas

Type: GGTUP240GMWW

UL Listed: Yes

Volts: 120V

WaterSense Labeled: No

Width: 23-3/4 in