GE Appliances

Spacemaker® 5.9 cf Electric Washer and Dryer

Part #GGUD27ESSMWW  |  Manufacturer Part #GUD27ESSMWW

Power Source:

Electric
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 30

CEC Compliant: For Sale in CA

Capacity: 5.9 cu ft

Collection: Spacemaker®

Color Finish: White on White

Color Finish Category: Whites

Depth: 30-7/8 in

Energy Star Compliant: No

Height: 75-7/8 in

Interior Light: No

Number of Settings: 11, 4

Power Source: Electric

Type: GGUD27ESSMWW

UL Listed: Yes

Volts: 120/240/208V

WaterSense Labeled: No

Width: 26-3/4 in