24 in. 1.4 cu. ft. Built-in Trash Compactors in Custom Panel
Universal 24 in. 1.4 cu. ft. Built-in Trash Compactors in Custom Panel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 15
- Capacity:
- 1.4 cu ft
- Collection:
- Universal
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Custom Panel
- Compactor Type:
- Built-in
- Control Type:
- Turn Knob
- Depth:
- 24 in
- Height:
- 34-1/4 in
- Horsepower:
- 1/3 hp
- Maximum Capacity:
- 1.4 cu ft
- Power Source:
- Electric
- Volts:
- 120V
- Width:
- 15 in