15A 120/240V 1 Pole Circuit Breaker
Q-Line® 15A 120/240V 1 Pole Circuit Breaker
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 15
- Application:
- Commercial, Residential
- Collection:
- Q-Line®
- Height:
- 3-9/32 in
- Length:
- 2-3/8 in
- Phase:
- Single Phase
- Product Type:
- 1 Pole Circuit Breaker
- UL Listed:
- UL E11592
- Volts:
- 120/240V
- Width:
- 1 in