100A Pole Circuit Breaker

Part #GTHQL21100  |  Item #321849  |  Manufacturer Part #THQL21100

$ 65.36 EACH
(Pricing is for 100)

AMP

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

AMP: 100

Product Type: Breaker

Type: GTHQL21100

UL Listed: Yes

Volts: 120/240V

Width: 2 in