125A 120/240V 2 Pole Circuit Breaker

You last purchased this on
 
GE Industrial Systems

Q-Line® 125A 120/240V 2 Pole Circuit Breaker

This product requires certification to purchase.
Brand image
You last purchased this on
 
GE Industrial Systems

Q-Line® 125A 120/240V 2 Pole Circuit Breaker

  • Fast #
  • Part #GTHQL21125
  • Item #321850
  • Manufacturer Part #THQL21125
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

AMP:
125
Application:
Commercial, Residential
Collection:
Q-Line®
Height:
3-9/32 in
Length:
2-3/8 in
Phase:
Single Phase
Product Type:
2 Pole Circuit Breaker
UL Listed:
UL 489/UL E11592
Volts:
120/240V
Width:
2 in