2 in. 60A 2-Pole Circuit Breaker

You last purchased this on
 
GE Industrial Systems

2 in. 60A 2-Pole Circuit Breaker

This product requires certification to purchase.
Brand image
You last purchased this on
 
GE Industrial Systems

2 in. 60A 2-Pole Circuit Breaker

  • Fast #
  • Part #GTHQL2160
  • Item #321836
  • Manufacturer Part #THQL2160
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

AMP:
60
Application:
Residential
Depth:
2-3/8 in
Height:
3-9/32 in
Product Type:
Circuit Breaker
UL Listed:
Yes
Volts:
120/240V
Width:
2 in