20A 120/240V 2 Pole Circuit Breaker
Q-Line® 20A 120/240V 2 Pole Circuit Breaker
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 20
- Application:
- Residential
- Collection:
- Q-Line®
- Height:
- 3-9/32 in
- Length:
- 2-3/8 in
- Phase:
- Single Phase
- Product Type:
- 2 Pole Circuit Breaker
- UL Listed:
- UL 489/UL E11592
- Volts:
- 120/240V
- Width:
- 1/2 in