GE Industrial Systems
20A Pole Circuit Breaker
Part #GTHQL1120 | Item #21611 | Manufacturer Part #THQL1120
$
7.52
EACH
AMP:
20Product Details
Specifications
AMP: 20
Type: GTHQL1120
UL Listed: Yes
Volts: 120/240V
Width: 1 in