GE Industrial Systems
30A 120/240V Pole Circuit Breaker
Part #GTHQL2130 | Item #23136 | Manufacturer Part #THQL2130
$
19.16
EACH
(Pricing is for 30)
AMP
Product Details
Specifications
AMP: 30
Type: GTHQL2130
UL Listed: Yes
Volts: 120/240V
Width: 2 in