40A Pole Circuit Breaker

You last purchased this on
 
GE Industrial Systems

40A Pole Circuit Breaker

This product requires certification to purchase.
Brand image
You last purchased this on
 
GE Industrial Systems

40A Pole Circuit Breaker

  • Fast #
  • Part #GTHQP240
  • Item #2963110
  • Manufacturer Part #THQP240
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

AMP:
40
Application:
Residential
Depth:
2-3/8 in
Height:
3-9/32 in
Product Type:
Circuit Breaker
UL Listed:
Yes
Volts:
120/240V
Width:
1 in