50A 120/240V 2 Pole Circuit Breaker

You last purchased this on
 
GE Industrial Systems

Q-Line® 50A 120/240V 2 Pole Circuit Breaker

This product requires certification to purchase.
Brand image
You last purchased this on
 
GE Industrial Systems

Q-Line® 50A 120/240V 2 Pole Circuit Breaker

  • Fast #
  • Part #GTHQP250
  • Item #2963114
  • Manufacturer Part #THQP250
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

AMP:
50
Application:
Residential
Collection:
Q-Line®
Height:
3-9/32 in
Length:
2-3/8 in
Phase:
Single Phase
Product Type:
2 Pole Circuit Breaker
UL Listed:
UL 489/UL E11592
Volts:
120/240V
Width:
1/2 in