17-3/4 in. 8 Place Settings Dishwasher in Black
17-3/4 in. 8 Place Settings Dishwasher in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 8 Place Settings
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Decibel Rating (dB):
- 49 dB
- Depth:
- 22-1/2 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 32-3/8 in
- NSF Certified:
- Yes
- Number of Settings:
- 8
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- WaterSense Labeled:
- No
- Width:
- 17-3/4 in