17-3/4 in. 8 Place Settings Dishwasher in White

You last purchased this on
 
GE Profile™

17-3/4 in. 8 Place Settings Dishwasher in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
GE Profile™

17-3/4 in. 8 Place Settings Dishwasher in White

  • Fast #
  • Part #GPDT145SGLWW
  • Item #7523685
  • Manufacturer Part #PDT145SGLWW
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
8 Place Settings
Color Finish Category:
Whites
Color Finish Name:
White
Decibel Rating (dB):
49 dB
Depth:
22-1/2 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
32-3/8 in
NSF Certified:
Yes
Number of Settings:
8
Power Source:
Electric
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
WaterSense Labeled:
No
Width:
17-3/4 in