30 in. 5-Burner Built-In Natural Gas Cooktop in Black

You last purchased this on
 
GE Profile™

30 in. 5-Burner Built-In Natural Gas Cooktop in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
GE Profile™

30 in. 5-Burner Built-In Natural Gas Cooktop in Black

  • Fast #
  • Part #GPGP7030DLBB
  • Item #7387290
  • Manufacturer Part #PGP7030DLBB
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Maximize your cooking space
  • More cooking, less cookware
  • Start cooking faster with power boil
  • Dimensions: 5 1/2 H x 30 W x 21 D
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
5
BTU:
18000
Burner Type:
Sealed
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Knob
Depth:
21 in
Fuel Type:
Natural Gas
Height:
5-1/2 in
Ignition System:
Electronic Ignition
Installation Type:
Drop-in
MBH:
18
Material:
Medium Cast
Number of Burners:
5
Power Source:
Electric, Gas
UL Listed:
Yes
Volts:
120V
Width:
30 in