4 Burner Induction Cooktop in Stainless Steel on Black

You last purchased this on
 
GE Profile™

4 Burner Induction Cooktop in Stainless Steel on Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
GE Profile™

4 Burner Induction Cooktop in Stainless Steel on Black

  • Fast #
  • Part #GPHP9030SJSS
  • Item #5097144
  • Manufacturer Part #PHP9030SJSS
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Digital touch controls
  • Power boil (11" 3,700-watt induction element)
  • Four induction elements
  • Dimensions: 4 5/8 H x 29 7/8 W x 21 D
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
40
Burner Type:
Induction
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touch
Depth:
21 in
Energy Star Compliant:
No
Height:
4-5/8 in
Installation Type:
Drop-in
Material:
Stainless Steel
Number of Burners:
4
Number of Elements:
4
Power Source:
Electric
UL Listed:
No
Volts:
240V
Watts:
3700 W
Width:
29-7/8 in