Plastic Class Strobe
Plastic Class Strobe
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 0.12
- Color Finish Name:
- Black, Grey, Clear, Red, Amber, Blue, Green
- Diameter:
- 3-1/4 in
- FM Approved:
- No
- Height:
- 3-7/8 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- UL Listed:
- Yes
- Volts:
- 120V