1/2 in. Drain Kit for AZ45/65 & RAB46B
Zoneline 1/2 in. Drain Kit for AZ45/65 & RAB46B
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Suitable provision (field applied) should be made to connect drain tube to a drain system in the building
- Drain tube assemblies are 1/2" O.D. copper and consist of a short right angle tube and a 6" long straight tube to suit the particular application
- Routes condensate to the exterior or to the interior of the building through the wall case
Specifications
- Brand Model Compatibility:
- AZ45/65 & RAB46B
- Collection:
- Zoneline
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Product Type:
- Drain Kit