3 in. Cast Iron Outlet Bend Waste Fitting
This product has been replaced by
Manufacturer Part #367.072.18.1
3 in. Cast Iron Outlet Bend Waste Fitting
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For all drainage pipes
- Protection cap
- For appliances with horizontal outlet
- One-year warranty
Documents
Specifications
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- Fitting Size 1:
- 3-27/50 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3-27/50 in x 3 in
- Material:
- Cast Iron
- Product Type:
- Outlet Bend
- WaterSense Labeled:
- No