3/8 in. Toilet Flexible Water Connector

You last purchased this on
 
Geberit

3/8 in. Toilet Flexible Water Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Geberit

3/8 in. Toilet Flexible Water Connector

  • Fast #
  • Part #G240921001
  • Item #3032128
  • Manufacturer Part #240.921.00.1
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Spare part
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
ASSE Standards:
No
ASTM:
No
AWWA:
No
Adjustable:
No
Application:
Residential, Commercial
Automatic Shut-Off:
No
BAA Compliant:
No
CSA Certified:
No
Chemical Resistant:
No
End Connection 1:
GHT
End Connections:
GHT
FM Approved:
No
Fire Rated:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed -:
No
ISO:
No
MSS:
No
Maximum Temperature:
140
NSF Certified:
No
Number of Handles:
No Handle
Number of Pieces:
1 Piece
Origin:
Global
Overflow Included:
No
Type:
Replacement Part
UL Listed:
No
Water Supply Connector Type:
Toilet
WaterSense Labeled:
No
Weight:
0.24 lb