Installation Set

This product has been replaced by

WC-CTRL INST SET W/PSU 12V
Geberit WC-CTRL INST SET W/PSU 12V
Manufacturer Part #115.861.00.6
You last purchased this on
 
Geberit

Installation Set

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

WC-CTRL INST SET W/PSU 12V
Geberit WC-CTRL INST SET W/PSU 12V
Manufacturer Part #115.861.00.6
Geberit

Installation Set

  • Fast #
  • Part #G115861001
  • Item #4392956
  • Manufacturer Part #115.861.00.1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • With connector for Geberit devices
  • IP20 protection for peace-of-mind
  • Hardwire transformer converts 85-240 VAC, 50-60 Hz to 4.1 VDC
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
ASSE Standards:
No
Adjustable:
No
Application:
Residential
Automatic Shut-Off:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Chemical Resistant:
No
EPA Compliant:
No
FM Approved:
No
Fire Rated:
No
GSA Approved:
No
IAPMO Listed -:
No
MA Approved -:
No
NSF Certified:
No
Overflow Included:
No
Product Type:
Installation Set
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.94 lb