0 items

Geberit TurnControl™ Bath Waste and Overflow System Trim Kit, Molded Plastic

G151550

Color Finish

Starting at $52.46
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Durable, high-quality plastic
  • For all Geberit TurnControl™ BWO rough-in units (sold separately)
  • Not suitable with PushControl style Geberit drains

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
No
ASME Specifications
No
ASTM Specifications
No
Adjustable
No
Application
Residential
BAA Compliant
Yes
Brand Model Compatibility
TurnControl™ Bath Drain
CARB OTC LEED Compliant
No
Collection
TurnControl™
Color Finish
Off-white
Color Finish Category
Whites
Depth
2 in
GSA Approved
No
Handle Material
Plastic
IAPMO Listed
No
Installation Type
Tub Mount
Length
7 in
Material
Plastic
Material Type
ABS
Maximum Temperature
140
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Type
Bathtub Drain
UL Listed
No
WaterSense Labeled
No
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday