0 items

Geberit Sigma01 Dual Flush Actuator Plate

G115770

Color Finish

Starting at $85.36
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dual flush for water savings
  • Durable, high-quality plastic
  • Includes mounting frame and hardware
  • Surface mounted flush actuator plate for Geberit concealed tank systems

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Adjustable
No
Application
Residential
BAA Compliant
No
Brand Model Compatibility
Geberit Sigma 2x4 Concealed Tank, Geberit Sigma 2x6 Concealed Tank
CARB OTC LEED Compliant
Yes
CSA Certified
No
Collection
Sigma01
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1/2 in
GSA Approved
No
Handle Material
Plastic
IAPMO Listed
No
Installation Type
Wall Mount
Length
9-11/16 in
Material
Plastic
Material Type
ABS
Type
Bathroom;Flush Plate
WaterSense Labeled
No
Width
6-7/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday