0 items

Geberit Bolero Dual Flush Actuator Plate

G115777

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For all Geberit Sigma concealed tanks
  • For dual flush
  • For front actuation
  • For use with Geberit concealed tank UP300/UP320/UP720
  • Mounting Frame
  • Two actuator rods

SPECIFICATIONS

Collection
Bolero
Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
9.70 in
Material
Plastic
WaterSense Labeled
No
Width
6-1/2 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday