Extension Set for Flush Actuato Plate for Geberit UP 200 Flush Actuators
Extension Set for Flush Actuato Plate for Geberit UP 200 Flush Actuators
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spare part
Specifications
- ADA Compliant:
- No
- ANSI:
- Yes
- AWWA:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- UP 200 Flush Actuators
- Chemical Resistant:
- No
- FM Approved:
- No
- Fire Rated:
- No
- GSA Approved:
- No
- Hardware Included:
- Yes
- ISO:
- No
- MSS:
- No
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Overflow Included:
- No
- Product Type:
- Replacement Part
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.21 lb