3-27/50 in. Basket for Flush Valve
Highline 3-27/50 in. Basket for Flush Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spare part
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Chemical Resistant:
- No
- Collection:
- Highline
- Diameter:
- 3-27/50 in
- FM Approved:
- No
- Fire Rated:
- No
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 6-1/2 in
- IAPMO Listed -:
- No
- ISO:
- No
- MSS:
- No
- Material:
- Plastic
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Overflow Included:
- No
- Type:
- Replacement Part
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.14 lb