Geberit Manufacturing Cover Frame

G1156411

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cover frame as accent or trim cover for flush mounted actuator Sigma60
  • Durable metal frame

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
Sigma 2x4 Concealed Tank, Sigma 2x6 Concealed Tank
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1/4 in
Handle Material
Zinc Die Cast
IAPMO Listed
No
Installation Type
Wall Mount
Length
9-7/16 in
Material
Zinc
Type
Flush Plate
WaterSense Labeled
No
Width
6-3/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday