0 items

Geberit Manufacturing Sigma70 Flush Plate

G1156251

Color Finish

Starting at $665.55
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dual flush for water savings
  • Durable stainless steel surface
  • Includes mounting frame and hardware
  • Surface mounted flush actuator plate for Geberit concealed tank systems

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
Sigma 2x4 Concealed Tank
CARB OTC LEED Compliant
Yes
Collection
Sigma70
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
Depth
2/5 in
GSA Approved
No
Handle Material
Stainless Steel
IAPMO Listed
No
Installation Type
Wall Mount
Length
9-9/20 in
Material
Stainless Steel
Material Type
316 SS
Type
Flush Plate
WaterSense Labeled
No
Width
6-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday