Dual Flush Plate in Brushed Chrome
This product has been replaced by
Manufacturer Part #115.788.00.2
Sigma50 Dual Flush Plate in Brushed Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual flush for water savings
- User supplies cladding material
- Surface mounted flush actuator plate for Geberit concealed tank systems
- Includes mounting frame and hardware
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- Geberit Sigma 2x6 Concealed Tank, Geberit Sigma 2x4 Concealed Tank
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- Sigma50
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Depth:
- 3/4 in
- GSA Approved:
- No
- Handle Material:
- Zinc Die Cast
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 9-11/16 in
- Material:
- Zinc
- Product Type:
- Flush Plate
- WaterSense Labeled:
- No
- Width:
- 6-7/16 in