Geberit Manufacturing Sigma60 Actuator Plate

G115640S1

Starting at $601.94
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dual flush for water savings
  • Flush mounted flush actuator plate for Geberit concealed tank systems
  • Includes mounting frame and hardware
  • Stylish glass surface

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
Sigma 2x4 Concealed Tank, Sigma 2x6 Concealed Tank
CARB OTC LEED Compliant
Yes
Collection
Sigma60
Depth
71/100 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
8-2/5 in
Type
Flush Plate
WaterSense Labeled
No
Width
5-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday