Monolith Elongated Side Part for Geberit Manufacturing 131.028.SI.5 Monolith

Part #G243447JF1  |  Item #7186973  |  Manufacturer Part #243.447.JF.1

Color/Finish:
Grey

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spare part

Specifications

ADA Compliant: No

ANSI Specifications: No

ASME Specifications: No

ASSE Standards: No

ASTM Specifications: No

AWWA Specifications: No

Adjustable: Yes

Application: [Residential, Commercial]

Automatic Shut-Off: No

BAA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: No

Chemical Resistant: No

Coating: Electroplated

Collection: Monolith

Color Finish: Grey

Color Finish Category: Neutrals

FM Approved: No

Fire Rated: No

GSA Approved: No

Hardware Included: Yes

IAPMO Listed: No

ISO Specifications: No

MSS Specifications: No

Maximum Temperature: 140

NSF Certified: No

Number Of Pieces: 1 Piece

Number of Handles: No Handle

Origin: Global

Overflow Included Yes or No: No

Product Type: Replacement Part

UL Listed: No

WaterSense Labeled: No