1.6 gpf Dual Flush Toilet Tank in White

You last purchased this on
 
Geberit

Omega 1.6 gpf Dual Flush Toilet Tank in White

  • Fast #
  • Part #G111012001
  • Item #5078049
  • Manufacturer Part #111.012.00.1
4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Geberit

Omega 1.6 gpf Dual Flush Toilet Tank in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Design freedom – choose a toilet bowl from any leading ceramic manufacturer; pair with stylish Sigma series flush actuators or compatible flush buttons
  • Easy cleaning – clean the entire floor with a damp mop, no bending or kneeling
  • Requires compatible wall-hung toilet bowl to complete installation. See our Clean Design brochure for a list of compatible bowls.
  • Pair with stylish Sigma series flush actuators or compatible flush buttons (order separately)
  • Superior function – engineered Geberit fill and flush valves eliminate problematic chains and flappers that corrode and fail
  • Includes Geberit Duofix carrier frame with Omega concealed tank, water supply stop, drainage elbow, fill and flush valves pre-installed; mounting hardware
  • Water savings – built-in dual-flush, 1.6 / 0.8 GPF or 1.28 / 0.8 GPF saves thousands of gallons every year
  • Improved accessibility – requires less space than a standard toilet, enhancing safety and comfort; adjustable bowl height meets personal preference or ADA guidelines
  • For installation in wood or steel stud walls, minimum 5-1/2 in depth
  • See our Clean Design brochure or use the EPA WaterSense Product Search to find water saving EPA WaterSense combinations with Geberit
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 1002, ANSI A117.1, ANSI Z124.4
ASME:
ASME A112.19.14, ASME A112.19.2, ASME A112.19.5, ASME A112.6.2
ASSE Standards:
ASSE 1002
Adjustable:
Yes
Automatic Shut-Off:
Yes
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.3
Collection:
Omega
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
Yes
EPA Compliant:
Yes
Flow Rate:
0.8 gpf/1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Button
Height:
19-11/16 in
IAPMO Listed -:
Yes
Length:
5-9/16 in
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Origin:
Global
Toilet Installation:
Wall Mount
Toilet Seat Included:
No
Toilet Type:
Tank
WaterSense Labeled:
Yes
Width:
19-3/4 in