Geberit Sigma 1.1 gpf Actuator in Gloss Polished Chrome

G115778KH1

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Dual flush
  • Fastening material and mounting frame included
  • Includes 2 actuators and 2 distance bolts
  • Top/front actuation

SPECIFICATIONS

Brand Model Compatibility
Geberit® UP 300, Geberit® UP 320, Geberit® UP720
Collection
Sigma
Flow Rate
1.1 gpf
Length
9-7/10 in
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday