Geberit Sigma Flush Plate Brushed Chrome

G115796GH1

Color Finish

(Pricing is for Brushed Chrome)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • For use with paneling or plaster thickness from 3/4"
  • Includes mounting frame, protection cover, protection plate, flush buttons, 2 actuator rods and fastening material
  • Mounts evenly with finished wall after installation
  • Possible tile build-up 1/4" - 3/4"
  • Trim set only

SPECIFICATIONS

Collection
Sigma
Color Finish
Brushed Chrome
Color Finish Category
Chromes
Material
Die Cast Zinc
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday