Geberit

Sigma Flush Plate for Gerber 115.796.GH.1 Sigma 60 Flush Plate

Part #G115795211  |  Manufacturer Part #115.795.21.1

Brand Model Compatibility:

Gerber 115.796.GH.1 Sigma 60 Flush Plate
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

BAA Compliant: No

Brand Model Compatibility: Gerber 115.796.GH.1 Sigma 60 Flush Plate

CARB OTC LEED Compliant: No

Collection: Sigma

GSA Approved: No

IAPMO Listed: No

Installation Type: Wall Mount

WaterSense Labeled: No