Stainless Steel Actuator Plate for Concealed Tank

This product has been replaced by

Geberit Brushed Stainless Steel/Polished Stainless Steel Dual Flush Actuator Plate
Geberit Wall Mount Dual Flush Actuator Plate in Brushed Stainless Steel and Polished Chrome
Manufacturer Part #115.882.SN.1
You last purchased this on
 
Geberit

Sigma Stainless Steel Actuator Plate for Concealed Tank

  • Fast #
  • Part #G115778SN1
  • Item #4392942
  • Manufacturer Part #115.778.SN.1
4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Geberit Brushed Stainless Steel/Polished Stainless Steel Dual Flush Actuator Plate
Geberit Wall Mount Dual Flush Actuator Plate in Brushed Stainless Steel and Polished Chrome
Manufacturer Part #115.882.SN.1
Geberit

Sigma Stainless Steel Actuator Plate for Concealed Tank

This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Top/front actuation
  • Includes 2 actuators and 2 distance bolts
  • Dual flush
  • Fastening material and mounting frame included
  • Requires Certification

Specifications

Brand Model Compatibility:
Geberit® UP 300, Geberit® UP 320, Geberit® UP720
Collection:
Sigma
Color Finish Name:
Stainless Steel
Flow Rate:
1.1 gpf
Length:
9-7/10 in
WaterSense Labeled:
No