Sigma01 Matte Chrome White Flush Actuator
This product has been replaced by
Manufacturer Part #115.770.JQ.5
Sigma01 Sigma01 Matte Chrome White Flush Actuator
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual flush for water savings
- Durable, high-quality plastic
- Surface mounted flush actuator plate for Geberit concealed tank systems
- Includes mounting frame and hardware
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- Automatic Shut-Off:
- Yes
- BAA Compliant:
- No
- Brand Model Compatibility:
- Geberit Sigma 2x6 Concealed Tank, Geberit Sigma 2x4 Concealed Tank
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Chemical Resistant:
- No
- Coating:
- Electroplated
- Collection:
- Sigma01
- Color Finish Category:
- Chromes
- Color Finish Name:
- Matte Chrome
- Depth:
- 1/2 in
- EPA Compliant:
- No
- FM Approved:
- No
- Fire Rated:
- No
- Flow Rate:
- 1.6 gpm
- GSA Approved:
- No
- Handle Type:
- Button
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- Wall Mount
- Length:
- 9-11/16 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Overall Box Size:
- 11-61/100 in X 6-89/100 in X 1-77/100 in
- Overflow Included:
- No
- Product Type:
- Actuator
- Trip Lever Placement:
- Front
- Type:
- Bathroom, Flush Plate
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.01 lb
- Width:
- 6-7/16 in