Wall Mount Dual Flush Actuator Plate in Brushed Stainless Steel and Polished Chrome
Sigma20 Wall Mount Dual Flush Actuator Plate in Brushed Stainless Steel and Polished Chrome
Frequently Purchased Together
Product Details
- Dual flush for water savings
- Durable stainless steel surface
- Surface mounted flush actuator plate for Geberit concealed tank systems
- Includes mounting frame and hardware
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- Automatic Shut-Off:
- Yes
- BAA Compliant:
- No
- Brand Model Compatibility:
- Geberit Sigma 2x6 Concealed Tank, Geberit Sigma 2x4 Concealed Tank
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Chemical Resistant:
- No
- Collection:
- Sigma20
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel/Polished Stainless Steel
- Depth:
- 19/32 in
- EPA Compliant:
- No
- FM Approved:
- No
- Fire Rated:
- No
- Flow Rate:
- 1.6 gpm
- GSA Approved:
- No
- Handle Type:
- Button
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- Wall Mount
- Length:
- 9-11/16 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316 SS
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Overall Box Size:
- 11-61/100 in X 6-89/100 in X 1-77/100 in
- Overflow Included:
- No
- Product Type:
- Actuator Plate
- Trip Lever Placement:
- Front
- Type:
- Bathroom, Flush Plate
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 6-7/16 in