Wall Mount Dual Flush Actuator Plate in White and Polished Chrome

You last purchased this on
 
Geberit

Sigma20 Wall Mount Dual Flush Actuator Plate in White and Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Geberit

Sigma20 Wall Mount Dual Flush Actuator Plate in White and Polished Chrome

  • Fast #
  • Part #G115882KJ1
  • Item #7174659
  • Manufacturer Part #115.882.KJ.1
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White/Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Dual flush for water savings
  • Durable, high-quality plastic
  • Surface mounted flush actuator plate for Geberit concealed tank systems
  • Includes mounting frame and hardware
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
No
ASSE Standards:
No
ASTM:
No
Adjustable:
No
Application:
Residential, Commercial
Automatic Shut-Off:
Yes
BAA Compliant:
No
Brand Model Compatibility:
Geberit Sigma 2x6 Concealed Tank, Geberit Sigma 2x4 Concealed Tank
CARB OTC LEED Compliant:
No
CSA Certified:
No
Chemical Resistant:
No
Coating:
Electroplated
Collection:
Sigma20
Color Finish Category:
Whites
Color Finish Name:
White/Polished Chrome
Depth:
19/32 in
EPA Compliant:
No
FM Approved:
No
Fire Rated:
No
Flow Rate:
1.6 gpm
GSA Approved:
No
Handle Type:
Button
Hardware Included:
Yes
IAPMO Listed -:
No
ISO:
No
Installation Type:
Wall Mount
Length:
9-11/16 in
MA Approved -:
No
Material:
Plastic
Material Type:
ABS
NSF Certified:
No
Number of Handles:
No Handle
Number of Pieces:
1 Piece
Origin:
Global
Overall Box Size:
11-61/100 in X 6-89/100 in X 1-77/100 in
Overflow Included:
No
Product Type:
Actuator Plate
Trip Lever Placement:
Front
Type:
Bathroom, Flush Plate
UL Listed:
No
WaterSense Labeled:
No
Width:
6-7/16 in