Dual Flush Push-Button Actuator in Black
This product has been replaced by
Manufacturer Part #115.882.KM.1
Sigma20 Dual Flush Push-Button Actuator in Black
Package Quantity Info:
EA: 1 IP: 10 CA: 10 PT: 180-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Moving parts are accessible behind actuator flush plate
- Includes mounting frame, 2 actuator rods and 2 distance bolts
- Designed to maintain appearance push after push
Specifications
- Collection:
- Sigma20
- Color Finish Name:
- Black
- Length:
- 9-69/100 in